Overview
Mfr description
67044 CLOSURE PLUG
Specifications
- TypeClosure Plug
- For Use WithCentro-Matic Automated Lubrication System Injector
- MaterialStainless Steel
- Overall Height13/16 in
- Overall Width7/16 in
- Product TypeGrease Injector Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data