1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
67171
67171
MI ITEM #
00281398
MFR #
67171
Price
$20.53
/each
Qty
Add to Cart
Previous Page
Home
LINCOLN LUBRICATION 67171
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
67171
67171
MI ITEM #
00281398
MFR #
67171
Mfr description
67171 BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.53
/each
Add to Cart
Specifications
Dimensions
Adapter Female Thread Size
1/2 in
Adapter Male Thread Size
3/4 in
Operating Pressure
500 psi
Weight
0.10 lbs
Details
Adapter Female Thread Type
NPTF
Adapter Male Thread Type
NPTF
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items