Motion
67176
MI ITEM #00281400
MFR #67176
List Price$41.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00281400
MFR #67176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.31/each for your price

Overview

Mfr description
67176 1/2 X 1/4 REDUCING COUPLING

Specifications

  • Type
    Reducing Coupler
  • Thread Size
    1/2 in, 1/4 in
  • Thread Type
    NPTF
  • Material
    Steel
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought