Motion
67179
Grease Fitting Coupler - Steel - 1/2" NPTF
MI ITEM #00281402
MFR #67179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Coupler - Steel - 1/2" NPTF
MI ITEM #00281402
MFR #67179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67179 COUPLING

Specifications

  • Thread Size
    1/2 in
  • Thread Type
    NPTF
  • Material
    Steel
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought