Motion
9746892
Hydraulic Gauge - 100 psi, 6 in Face Diameter, Lower Mount (LM)
MI ITEM #00281424
MFR #9746892
Price$888.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 100 psi, 6 in Face Diameter, Lower Mount (LM)
MI ITEM #00281424
MFR #9746892

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$888.87/each

Specifications

Dimensions

  • Face Diameter
    6 in
  • Overall Depth
    49.5 mm

Details

  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Calibration
  • Lens Material
    Safety Glass
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Seal Material
    Nitrile
  • Thread Connection
    1/4 NPT

Overview

Mfr description
312.20 6 100PSI 1/4 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text