Motion
67360
MI ITEM #00281430
MFR #67360
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00281430
MFR #67360

Mfr description
67360 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Thread Size
    1/8 in
  • Weight
    0.10 lbs

Details

  • Material
    Brass
  • Thread Type
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)