Motion
T-7008
Weatherhead Preset Tool
Mi Item #00281441
MFR #T-7008
Price$1,275.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Preset Tool
Mi Item #00281441
MFR #T-7008

Mfr description
T7008 TOOL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,275.05/each

Specifications

Dimensions

  • Height
    0.88 in
  • Length
    1.63 in
  • Tool Weight
    0.15 in
  • Weight
    0.15 lb
  • Width
    0.88 in

Details

  • Manufacturer Upc Number
    639789358981
  • Part Type
    Ermeto Preset Tool
  • Product Type
    Hose Crimper Hand Tools
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)