Motion
6CPB-MTF XREEL

GATES RUBBER CO
6CPB-MTF XREEL

Hydraulic Hose & Accessorie - 3/8 in ID, 0.74 in OD, 5500 psi / 379.2 bar Working Pressure, 22000 psi / 1516.8 bar Burst Pressure
MI ITEM #00281463
MFR #6CPB-MTF XREEL
Price$19.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6CPB-MTF XREEL

Hydraulic Hose & Accessorie - 3/8 in ID, 0.74 in OD, 5500 psi / 379.2 bar Working Pressure, 22000 psi / 1516.8 bar Burst Pressure
MI ITEM #00281463
MFR #6CPB-MTF XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.55/ft

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    350 ft / 107 m
  • Minimum Bend Radius
    5 in /127 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.74 in

Details

  • Burst Pressure
    22000 psi / 1516.8 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Pressure
    Variable Pressure-High
  • Manufacturer Catalog Number
    46571452
  • Manufacturer Upc Number
    072053435429
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Two wire braid hose with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    CPB Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    072053435429
  • Working Pressure
    5500 psi / 379.2 bar

Overview

Mfr description
6CPB+MTF HOSE 4657-1452 OLD 6CPB MTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought