Motion
8CPB-MTF XREEL

GATES RUBBER CO
8CPB-MTF XREEL

Coal Power & Longwall Mine Hydraulic Hose - 1/2 in ID, 0.87 in OD, 5250 psi / 362 bar Working Pressure, 21000 psi / 1447.9 bar Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
Mi Item #00281465
MFR #8CPB-MTF XREEL
Price$23.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8CPB-MTF XREEL

Coal Power & Longwall Mine Hydraulic Hose - 1/2 in ID, 0.87 in OD, 5250 psi / 362 bar Working Pressure, 21000 psi / 1447.9 bar Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
Mi Item #00281465
MFR #8CPB-MTF XREEL

Mfr description
8CPB+MTF HOSE 4657-1453 OLD 8CPB MTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.02/ft

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Length
    300 ft / 91 m
  • Minimum Bend Radius
    6 in / 152.4 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.87 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    21000 psi / 1447.9 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46571453
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053435566
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Two wire braid hose with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    CPB Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053435566
  • Working Pressure
    5250 psi / 362 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)