Specifications
Dimensions
- Fitting Thread Size1/4 in
- Hole Diameter1/4 in
- Overall Height3/4 in
- Thread Size1/4 in
- Tubing Connection Size1/4 in
Details
- Connection StyleCompression Nut
- Fitting Thread TypeNPT
- MaterialSteel
- Thread TypeNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)