Motion
68468
MI ITEM #00281490
MFR #68468
List Price$30.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00281490
MFR #68468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.68/each for your price

Overview

Mfr description
68468 UNION

Specifications

  • Tubing Connection Size
    1/4 in
  • Material
    Brass
  • Shank Length
    25/32 in
  • Operating Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought