Motion
69069
MI ITEM #00281605
MFR #69069
Your Price$26.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00281605
MFR #69069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.09/each(List $30.00)

Overview

Mfr description
69069 TUBE CONNECTOR

Specifications

  • Thread Size
    1/4 in
  • Thread Type
    NPT
  • Tubing Connection Size
    1/4 in
  • Material
    Steel
  • Shank Length
    1-5/32 in
  • Operating Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought