Motion
66730
MI ITEM #00281650
MFR #66730
Your Price$40.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00281650
MFR #66730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.16/each(List $46.19)

Overview

Mfr description
66730 MALE CONNECTOR

Specifications

  • Connection Style
    Sleeve & Nut
  • Head Angle
    Straight
  • Thread Size
    5/16-32 in
  • Thread Type
    NPT
  • Tubing Connection Size
    1/8 in
  • Material
    Brass, Steel
  • Overall Height
    1/8 in
  • Shank Length
    1/2 in
  • Operating Pressure
    500 psi
  • Fitting Thread Type
    NPT
  • Hex Size
    3/8 x 5/16 in
  • Hole Diameter
    1/8 in
  • Overall Length
    1/2 in
  • Overall Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text