Motion
5176
Taper Thread Grease Fitting - 45 ° Angle, M6 Thread Size, Metric Thread Type
Mi Item #00281654
MFR #5176
Price$1.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Thread Grease Fitting - 45 ° Angle, M6 Thread Size, Metric Thread Type
Mi Item #00281654
MFR #5176

Mfr description
5176 6MM FITTING 45 DEG ANG FTG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.71/each

Specifications

Dimensions

  • Fitting Thread Size
    M6
  • Head Angle
    45 °
  • Overall Length
    6 mm

Details

  • Ball Check
    Without Ball Check
  • Fitting Thread Type
    Metric
  • Thread Type
    Metric
  • UPC_NO
    095992051765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)