Motion
71512
Rigid/Flexible Extension - 1/8" NPT (Male)
Mi Item #00281706
MFR #71512
Price$24.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid/Flexible Extension - 1/8" NPT (Male)
Mi Item #00281706
MFR #71512

Mfr description
71512 HOSE ASSEMBLY, PACKAGED 12"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.77/each

Specifications

Dimensions

  • Length
    12 in
  • Operating Pressure
    3000 psi
  • Thread Size
    0.1250 in
  • Weight
    0.10 lbs

Details

  • Product Type
    Grease Gun Adapters, Extensions & Injector Needles
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)