Motion
72240
Mi Item #00281715
MFR #72240
Price$127.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00281715
MFR #72240

Mfr description
72240 HOSE, AIR ASSY 236739
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.12/ft

Specifications

Dimensions

  • Length
    240.0000 in
  • Outside Diameter
    0.6250 in, 15.88 mm
  • Overall Length
    240.0000 in, 6096 mm
  • Size
    0.2500 in

Details

  • Additional Details
    Thread Size: 1/4 in NPT(m)/ Max Pressure: 250 psi/ 17.01 bar
  • Application
    Air and Water
  • For Use With
    Air And Water
  • Lubrication Type
    Lubricant
  • Max Pressure
    17.24 bar, 250 psi
  • Measurement Standard
    Imperial
  • Product Type
    Lubrication Equipment Accessories
  • Series
    A
  • Type
    Hose
  • Type Design
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)