Specifications
Dimensions
- Length60.0000 in, 1524 mm
- Outside Diameter0.8125 in, 20.64 mm
- Overall Length60.0000 in, 1524 mm
Details
- Additional DetailsHose Type: 73/100R3/ Thread Type: NPT
- ApplicationMedium-Pressure Connecting
- For Use With25 And 40 Pumps, Series 20
- Lubricant TypeAntifreeze, Gear Lube, Oil
- Lubrication TypeOil
- Max Pressure68.95 bar, 1000 psi
- Measurement StandardImperial
- Product TypeLubrication Equipment Accessories
- Series25
- TypeHose
- Type DesignMedium-Pressure Connecting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)