Motion
74600
Mi Item #00281762
MFR #74600
Price$625.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00281762
MFR #74600

Mfr description
74600 HOSE, VOLUME ASSY 236865
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.98/each

Specifications

Dimensions

  • Length
    50 ft, 15240 mm
  • Outside Diameter
    0.8438 in, 21.43 mm
  • Overall Length
    50 ft, 15240 mm
  • Size
    0.5000 in

Details

  • Additional Details
    Hose ID: 1/2 in/ Hose OD: 27/32 in/ Thread Size: 1/2 in NPT (m)
  • Application
    Air and Water Service
  • For Use With
    Heavy-Duty Series Hose Reels
  • Lubrication Type
    Fluid
  • Max Pressure
    20.68 bar, 300 psi
  • Measurement Standard
    Imperial
  • Product Type
    Lubrication Equipment Accessories
  • Prop 65 Statement
    WARNING California Proposition 65: Cancer and reproductive harm. www.P65Warnings.ca.gov
  • Regulations
    Prop 65
  • Series
    Heavy-Duty
  • Type
    Hose
  • Type Design
    Low-Pressure Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)