Motion
75024
1/4" Hose - For Use With 85003-30/85004/85004-50/85050/85051 Heavy-Duty Basic Grease Assemblies, 94532/94552/94553/94532G/94552G/94553H High-Pressure Reels and Assemblies
Mi Item #00281766
MFR #75024
Price$53.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hose - For Use With 85003-30/85004/85004-50/85050/85051 Heavy-Duty Basic Grease Assemblies, 94532/94552/94553/94532G/94552G/94553H High-Pressure Reels and Assemblies
Mi Item #00281766
MFR #75024

Mfr description
75024 HOSE, HI PRESSURE 236916
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.30/ft

Specifications

Dimensions

  • Overall Length
    2 ft
  • Overall Width
    11/16 in
  • Weight
    1.00 lbs

Details

  • For Use With
    85003-30/85004/85004-50/85050/85051 Heavy-Duty Basic Grease Assemblies, 94532/94552/94553/94532G/94552G/94553H High-Pressure Reels and Assemblies
  • Product Type
    Lubrication Equipment Accessories
  • Type
    1/4" Hose
  • UPC_NO
    095992750248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)