Motion
75084
1/4" Hose - For Use With 9989/9917/2740 Bare Pump Assembly, Heavy-Duty Portable Grease Pump Assemblies
Mi Item #00281771
MFR #75084
Price$177.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hose - For Use With 9989/9917/2740 Bare Pump Assembly, Heavy-Duty Portable Grease Pump Assemblies
Mi Item #00281771
MFR #75084

Mfr description
75084 HOSE, HI PRESSURE 236921
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.63/ft

Specifications

Dimensions

  • Overall Length
    7 ft
  • Overall Width
    11/16 in
  • Weight
    2.40 lbs

Details

  • For Use With
    9989/9917/2740 Bare Pump Assembly, Heavy-Duty Portable Grease Pump Assemblies
  • Product Type
    Lubrication Equipment Accessories
  • Type
    1/4" Hose
  • UPC_NO
    095992750842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)