Motion
75120
1/4" Hose - For Use With Chassis Control Valve, High-Pressure Hose Reel Assembly
MI ITEM #00281772
MFR #75120
List Price$108.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hose - For Use With Chassis Control Valve, High-Pressure Hose Reel Assembly
MI ITEM #00281772
MFR #75120

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$108.09/each for your price

Overview

Mfr description
75120 HOSE, HI PRESSURE 236922

Specifications

  • Type
    1/4" Hose
  • For Use With
    Chassis Control Valve, High-Pressure Hose Reel Assembly
  • Weight
    4.00 lbs
  • Overall Length
    10 ft
  • Overall Width
    11/16 in
  • Product Type
    Lubrication Equipment Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought