Motion
75240
1/4" Hose - For Use With High-Pressure Hose Reel Assembly
MI ITEM #00281775
MFR #75240
List Price$397.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hose - For Use With High-Pressure Hose Reel Assembly
MI ITEM #00281775
MFR #75240

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$397.06/ft for your price

Overview

Mfr description
75240 HOSE, HI PRESSURE 236925

Specifications

  • Type
    1/4" Hose
  • For Use With
    High-Pressure Hose Reel Assembly
  • Manufacturer Upc Number
    095992752402
  • UPC_NO
    095992752402
  • Weight
    7.00 lbs
  • Overall Length
    20 ft
  • Overall Width
    11/16 in
  • Product Type
    Lubrication Equipment Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text