Motion
75960
MI ITEM #00281783
MFR #75960
Price$146.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00281783
MFR #75960

Mfr description
75960 HOSE, HI PRESSURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.38/ft

Specifications

Dimensions

  • Hose Length
    60 in
  • Operating Pressure
    4500 psi
  • Thread Size
    1/8 in

Details

  • Burst Pressure
    20000 psi
  • Grease Gun Comp
    Hand Operated Grease Guns
  • Includes Coupler Assembly
    Does Not Include Coupler Assembly
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT
  • Type
    Grease Gun Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)