Motion
76120B
MI ITEM #00281795
MFR #76120B
Price$299.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00281795
MFR #76120B

Mfr description
76120B HOSE ASSEM 237088
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.10/ft

Specifications

Dimensions

  • Length
    10 ft, 3 mm
  • Outside Diameter
    0.8438 in
  • Overall Length
    10 ft, 3 mm

Details

  • Additional Details
    Hose Type: 76B/100R2/ ID: 3/8 in/ OD: 27/32 in
  • Application
    Grease
  • Lubricant Type
    Grease
  • Lubrication Type
    Grease
  • Max Pressure
    276 bar, 4000 psi
  • Measurement Standard
    Imperial
  • Product Type
    Lubrication Equipment Accessories
  • Series
    76B
  • Type
    Hose
  • Type Design
    Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)