Motion
76600A
1/2" Hose - For Use With 85008-50A Heavy-Duty Grease Hose Reel, High-Pressure Hose Reel
MI ITEM #00281805
MFR #76600A
Price$682.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Hose - For Use With 85008-50A Heavy-Duty Grease Hose Reel, High-Pressure Hose Reel
MI ITEM #00281805
MFR #76600A

Mfr description
76600A HOSE ASSY 236611
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.90/ft

Specifications

Dimensions

  • Overall Length
    50 ft
  • Overall Width
    27/32 in
  • Weight
    27.00 lbs

Details

  • For Use With
    85008-50A Heavy-Duty Grease Hose Reel, High-Pressure Hose Reel
  • Product Type
    Lubrication Equipment Accessories
  • Type
    1/2" Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)