Motion
76600B
3/8" Hose - For Use With 85004-50B Heavy-Duty Grease Reel, 94553/94553H Grease Reel and Hose Assemblies, High-Pressure Hose Reel
MI ITEM #00281806
MFR #76600B
List Price$917.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hose - For Use With 85004-50B Heavy-Duty Grease Reel, 94553/94553H Grease Reel and Hose Assemblies, High-Pressure Hose Reel
MI ITEM #00281806
MFR #76600B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$917.47/ft for your price

Overview

Mfr description
76600B HOSE ASSY 237091

Specifications

  • Type
    3/8" Hose
  • For Use With
    85004-50B Heavy-Duty Grease Reel, 94553/94553H Grease Reel and Hose Assemblies, High-Pressure Hose Reel
  • Weight
    23.00 lbs
  • Overall Length
    50 ft
  • Overall Width
    27/32 in
  • Product Type
    Lubrication Equipment Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text