Motion
80133
Filter Socket Assembly - For Use With High-Pressure Grease Pumps, Manual High-Pressure Filler Pumps
Mi Item #00281831
MFR #80133
Price$126.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter Socket Assembly - For Use With High-Pressure Grease Pumps, Manual High-Pressure Filler Pumps
Mi Item #00281831
MFR #80133

Mfr description
80133 FTG, FILLER ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.61/each

Specifications

Dimensions

  • Weight
    0.40 lbs

Details

  • For Use With
    High-Pressure Grease Pumps, Manual High-Pressure Filler Pumps
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Filter Socket Assembly
  • UPC_NO
    095992801339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)