Motion
80895
Caster Base - For Use With 613 and 3644 Oil Gravity Drains
Mi Item #00281840
MFR #80895
Price$404.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Base - For Use With 613 and 3644 Oil Gravity Drains
Mi Item #00281840
MFR #80895

Mfr description
80895 BASE & WHEEL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.75/each

Specifications

Dimensions

  • Overall Length
    17 in
  • Overall Width
    17 in
  • Weight
    13.00 lbs

Details

  • For Use With
    613 and 3644 Oil Gravity Drains
  • Includes
    Four Swivel Casters
  • Manufacturer Upc Number
    095992808956
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Caster Base
  • UPC_NO
    095992808956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)