Motion
80933
Mi Item #00281842
MFR #80933
Price$127.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00281842
MFR #80933

Mfr description
80933 COUPLER, BUTTONHEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.13/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Male Thread Size
    1/8 in
  • Operating Pressure
    4000 psi
  • Overall Length
    7 ft
  • Thread Size
    7/16-27 in
  • Weight
    0.40 lbs

Details

  • Coupler Style
    Standard Pull-On, Standard Push-On
  • Fitting Thread Type
    NPT
  • Male Thread Type
    NPT
  • Manufacturer Upc Number
    095992809335
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)