Motion
81458
Mi Item #00281859
MFR #81458
Price$95.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00281859
MFR #81458

Mfr description
81458 COUPLER, BUTTONHEAD
  • Special Access Coupler for Pull On
  • Push On or Hook On Service
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.46/each

Specifications

Dimensions

  • Operating Pressure
    4000 psi
  • Size
    7/16"-27
  • Thread Size
    1/8 in
  • Weight
    0.30 lbs

Details

  • Features & Benefits
    • Special Access Coupler for Pull On • Push On or Hook On Service
  • Manufacturer Upc Number
    095992814582
  • Material
    Steel
  • Max Pressure
    4000 psi
  • Type
    Button-Head Coupler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)