Motion
81583
Quicklub Junction Block - 1/8 NPT Block
Mi Item #00281865
MFR #81583
Price$31.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quicklub Junction Block - 1/8 NPT Block
Mi Item #00281865
MFR #81583

Mfr description
81583 ANCHOR BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.39/each

Specifications

Dimensions

  • Thread Size
    1/4 in
  • Weight
    0.10 lbs

Details

  • Fitting Thread Type
    NPT
  • Includes Fittings
    Fittings Not Included
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)