Motion
81606
Mi Item #00281866
MFR #81606
Price$35.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00281866
MFR #81606

Mfr description
81606 SWIVEL, STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.04/each

Specifications

Dimensions

  • Thread Connection A
    1/8 NPT in
  • Thread Connection B
    1/8 NPT in

Details

  • Application
    Grease
  • Pressure Rating
    4500 psi
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)