Motion
81713A
Centro-Matic Replacement Injector
Mi Item #00281877
MFR #81713A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic Replacement Injector
Mi Item #00281877
MFR #81713A

Mfr description
81713A SL1 REPL INJECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Injector Outlet Size
    1/8 in
  • Manifold Inlet Thread Size
    3/8 in
  • Overall Depth
    2-1/16 in
  • Overall Height
    7-1/16 in
  • Weight
    1.30 lbs

Details

  • Manifold Inlet Thread Type
    NPTF (Female)
  • Material
    Steel
  • Maximum Operating Pressure
    3500 psi
  • Maximum Output
    0.08 in³
  • Minimum Operating Pressure
    1850 psi
  • Minimum Output
    0.008 in³
  • Product Type
    Grease Injectors
  • Series
    SL-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)