Motion
81725
Grease Gun Whip Hose, Includes Coupler Assembly, Hose Length: 18", Thread Size: 1/8"
Mi Item #00281879
MFR #81725
Price$73.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Whip Hose, Includes Coupler Assembly, Hose Length: 18", Thread Size: 1/8"
Mi Item #00281879
MFR #81725

Mfr description
81725 HOSE, WHIP ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.94/each

Specifications

Dimensions

  • Hose Length
    18.0000 in
  • Operating Pressure
    4500 psi
  • Thread Size
    0.1250 in
  • Weight
    0.40 lbs

Details

  • Burst Pressure
    4500 psi
  • Coupler Comp
    Hydraulic Fitting
  • Coupler Number Included
    5845
  • Grease Gun Comp
    Hand Operated Grease Guns
  • Includes Coupler Assembly
    Includes Coupler Assembly
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)