Motion
81726
Hose Assembly - Thread Size: 0.1250 in, Thread Type: NPT
MI ITEM #00281880
MFR #81726
Your Price$70.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Assembly - Thread Size: 0.1250 in, Thread Type: NPT
MI ITEM #00281880
MFR #81726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.84/each(List $99.18)

Overview

Mfr description
81726 HOSE, WHIP ASSY

Specifications

  • Manufacturer Upc Number
    095992817262
  • UPC_NO
    095992817262
  • Hose Length
    12.0000 in
  • Operating Pressure
    4500 psi
  • Thread Size
    0.1250 in
  • Thread Type
    NPT
  • Weight
    0.40 lbs
  • Product Type
    Grease Gun Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text