Motion
81795
Grease Gun Whip Hose, Includes Coupler Assembly, Hose Length: 12", Thread Size: 1/8"
MI ITEM #00281894
MFR #81795
Your Price$114.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Whip Hose, Includes Coupler Assembly, Hose Length: 12", Thread Size: 1/8"
MI ITEM #00281894
MFR #81795

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.45/each(List $130.34)

Overview

Mfr description
81795 NOZZLE ASSY

Specifications

  • Includes Coupler Assembly
    Includes Coupler Assembly
  • Hose Length
    12.0000 in
  • Thread Size
    0.1250 in
  • Thread Type
    NPT
  • Operating Pressure
    4500 psi
  • Grease Gun Comp
    Air Operated Grease Guns, Hand Operated Grease Guns
  • Coupler Number Included
    5845
  • Weight
    0.50 lbs
  • Product Type
    Grease Gun Hoses & Whip Hoses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text