Motion
81980
Locking Sleeve - For Use With 1/8" Extension Nozzle
MI ITEM #00281906
MFR #81980
Price$57.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Sleeve - For Use With 1/8" Extension Nozzle
MI ITEM #00281906
MFR #81980

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.57/each

Specifications

Dimensions

  • Size
    1/8" NPT
  • Weight
    0.30 lbs

Details

  • Features & Benefits
    • Coupler with A Quick Connect
  • For Use With
    1/8" Extension Nozzle
  • Manufacturer Upc Number
    095992819808
  • Material
    Steel
  • Max Pressure
    7000 psi
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Locking Sleeve
  • UPC_NO
    095992819808

Overview

Mfr description
81980 COUPLER, SLIP JOINT
  • Coupler with A Quick Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought