Motion
82054
Grease Pump - Air Operated Pump, Grease, 80 in³/min Flow Rate, 50:1 Ratio
Mi Item #00281911
MFR #82054
Price$2,226.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 80 in³/min Flow Rate, 50:1 Ratio
Mi Item #00281911
MFR #82054

Mfr description
82054 CHASSIE H PRES PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,226.34/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPT (Female) in
  • Compatible Container Size
    400 lb
  • Outlet Thread Connection
    1/4 NPT (Female) in

Details

  • Flow Rate
    80 in³/min
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    095992820545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)