Motion
82092
MI ITEM #00281920
MFR #82092
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00281920
MFR #82092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.72/each

Specifications

Dimensions

  • Hex Size
    3/16 x 5/16 in
  • Hole Diameter
    7/16 in
  • Operating Pressure
    500 psi
  • Overall Height
    13/64 in
  • Overall Length
    45/64 in
  • Overall Width
    1/8 in
  • Shank Length
    13/64 in
  • Tubing Connection Size
    1/8 in

Details

  • Connection Style
    Sleeve & Nut
  • Material
    Brass, Steel

Overview

Mfr description
82092 TUBE CONNECTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought