Overview
Mfr description
82103 STRAINER
Specifications
- TypeGrease Strainer
- For Use With20 Series Pumps
- Manufacturer Upc Number095992010373
- UPC_NO095992010373
- Length27-1/4 in
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data