Motion
82093
MI ITEM #00281924
MFR #82093
Price$53.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00281924
MFR #82093

Mfr description
82093 TUBE CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.47/each

Specifications

Dimensions

  • Operating Pressure
    500 psi
  • Shank Length
    5/32 in
  • Tubing Connection Size
    1/8 in

Details

  • Connection Style
    Sleeve & Nut
  • Material
    Brass, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)