Motion
82206
Heavy Duty Bare Hose Reel for High Pressure Grease - Designed for use with x 50 ft Hose, 8000 psi, Red, 1/2 NPTF - Female Inlet, 1/2 NPTF - Female Outlet
Mi Item #00281935
MFR #82206
Price$1,621.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Bare Hose Reel for High Pressure Grease - Designed for use with x 50 ft Hose, 8000 psi, Red, 1/2 NPTF - Female Inlet, 1/2 NPTF - Female Outlet
Mi Item #00281935
MFR #82206

Mfr description
82206 BARE H.D. REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,621.99/each

Specifications

Dimensions

  • Hose Length
    50 ft
  • Sheave Width
    5-1/2 in

Details

  • Application
    Grease
  • Description Keyword
    Designed for use with x 50 ft Hose
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    8000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPTF - Female
  • Reel Outlet
    1/2 NPTF - Female
  • UPC_NO
    095992822068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)