Motion
82230
Oil Pump - Air Operated Pump, Oil, 20 gpm Flow Rate, 1:1 Ratio
Mi Item #00281937
MFR #82230
Price$1,994.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 20 gpm Flow Rate, 1:1 Ratio
Mi Item #00281937
MFR #82230

Mfr description
82230 1:1 TRANSFER PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,994.70/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/8 NPT (Female) in
  • Compatible Container Size
    55 gal (US)
  • Intake Thread Connection
    3/4 NPT in
  • Outlet Thread Connection
    11-1/2 NPT in
  • Weight
    19.00 lbs

Details

  • Flow Rate
    20 gpm
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    150 psi
  • Pump Material
    Aluminum/Steel
  • Pump Ratio
    1:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil
  • UPC_NO
    095992104645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)