Motion
82258
Grease Gun Hose, Hose Length: 10", Thread Size: 1/2", 1/4", Thread Type: NPT
Mi Item #00281948
MFR #82258
Price$166.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Hose, Hose Length: 10", Thread Size: 1/2", 1/4", Thread Type: NPT
Mi Item #00281948
MFR #82258

Mfr description
82258 NOZZLE, NON-DRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.90/each

Specifications

Dimensions

  • Thread Size
    0.5000 in
  • Weight
    1.20 lbs

Details

  • Includes Coupler Assembly
    Does Not Include Coupler Assembly
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)