Specifications
Dimensions
- Weight2.20 lbs
Details
- For Use WithFRL/AirCare Regulators, Filters & Lubricators
- IncludesRegulator (60004)
- Product TypeLubrication Equipment Accessories
- TypeControl Assembly
- UPC_NO095992824130
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)