Overview
Mfr description
82439 VALVE, CUTOFF
Specifications
- TypeLow-Level Cutoff
- For Use With1-1/2" NPT Suction Tube
- Manufacturer Upc Number095992824390
- UPC_NO095992824390
- Weight2.10 lbs
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data