Motion
82570
Oil Pump - Air Operated Pump, Oil, 2.4 in³ Flow Rate, 20:1 Ratio
Mi Item #00281995
MFR #82570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 2.4 in³ Flow Rate, 20:1 Ratio
Mi Item #00281995
MFR #82570

Mfr description
82570 RAM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPTF (Female) in
  • Compatible Container Size
    4-1/2 pt (US)
  • Outlet Thread Connection
    1/4 NPTF (Female) in
  • Weight
    24.00 lbs

Details

  • Application
    Textiles, Steel mills, Packaging, Plastic processing, Material handling, Food and beverage
  • Flow Rate
    2.4 in³
  • Includes
    Transparent Reservoir
  • Lubrication Type
    Oil
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    1000 psi
  • Min Operating Temperature
    -10 °F
  • Pump Ratio
    20:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)