Lincoln Lubrication 82573
Lincoln Lubrication
82573
Oil Pump - Air Operated Pump, 2.4 in³ Flow Rate, 20:1 Pump Ratio, 4-1/2 pt Compatible Container Size
MI ITEM #00281996
MFR #82573
Quote Required
This product requires a Quote Request
Oil Pump - Air Operated Pump, 2.4 in³ Flow Rate, 20:1 Pump Ratio, 4-1/2 pt Compatible Container Size
MI ITEM #00281996
MFR #82573
Lincoln Lubrication 82573
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, 2.4 in³ Flow Rate, 20:1 Pump Ratio, 4-1/2 pt Compatible Container Size
MI ITEM #00281996
MFR #82573

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
82573 RAM PUMP

Specifications

Air Inlet Thread Connection
1/4 NPTF (Female) in
Compatible Container Size
4-1/2 pt
Flow Rate
2.4 in³
Includes
Transparent Reservoir
Lubrication Type
Oil
Maximum Operating Pressure
1000 psi
Outlet Thread Connection
1/4 NPTF (Female) in
Pump Ratio
20:1
Pump Type
Air Operated Pump, Air Operated Pump
Weight
35.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data