Motion
82653
Grease Pump - Air Operated Pump, Grease, 1.4 in³ Flow Rate, 31:1 Ratio
MI ITEM #00282020
MFR #82653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 1.4 in³ Flow Rate, 31:1 Ratio
MI ITEM #00282020
MFR #82653

Mfr description
82653 RAM PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPTF (Female) in
  • Compatible Container Size
    4 lb
  • Outlet Thread Connection
    1/4 NPTF (Female) in
  • Weight
    25.00 lbs

Details

  • Application
    Oil and gas industry, Chain lubrication
  • Flow Rate
    1.4 in³
  • Includes
    Transparent Reservoir
  • Lubrication Type
    Grease
  • Max Operating Temperature
    +150 °F
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    0 °F
  • Pump Ratio
    31:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • Voltage
    110 V AC, 50 Hz, 120 V AC, 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)