Motion
82730
PowerMaster Air Motor - For Use With Ball-Type Medium-Pressure PowerMaster III Pumps
Mi Item #00282029
MFR #82730
Price$4,582.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerMaster Air Motor - For Use With Ball-Type Medium-Pressure PowerMaster III Pumps
Mi Item #00282029
MFR #82730

Mfr description
82730 POWER MASTER 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,582.15/each

Specifications

Dimensions

  • Weight
    31.00 lbs

Details

  • For Use With
    Ball-Type Medium-Pressure PowerMaster III Pumps
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Air Motor
  • UPC_NO
    095992104621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)